Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
133591 Chromalox Heaters, TH Series, TH-54 HT S 240V1P 2500W
133591 Chromalox Heaters, TH Series, TH-54 HT S 240V1P 2500W
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
133591 |
| Manufacturer |
Chromalox |
| Product Series |
TH |
| Family Series |
Chromalox Heaters, TH Series |
| Description |
TH-54 HT S 240V1P 2500W |
| Wattage |
2,500 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
14 |
| Element Type |
3 Terminals, One End |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: TH-54 |
| Net Weight |
4.1 lbs |
| Gross Weight |
4.1 lbs |
133591
Chromalox Heaters, TH Series