13382336255
Pfannenberg Air Conditioners, DTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13382336255

Pfannenberg Air Conditioners, DTS Series

13382336255

Pfannenberg Air Conditioners, DTS Series
Air Conditioner, 460VAC, N12,
MFG Item Number
13382336255
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS Series
Item #
13382336255
Air Conditioner, 460VAC, N12,

DTS Series Information


Specifications

Specifications
Manufacturer Part Number 13382336255
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
Description Air Conditioner, 460VAC, N12, 2000-3000Btu/Hr, RAL7035 Lt Gray, DTS 3041
Capacity 2,000-3,000 BTUs
Nominal Voltage 480 VAC
Mounting Wall
NEMA Rating NEMA 12
Height 59.1 "
Width 19.09 "
Depth 16.8 "
Net Weight 51 lbs
Gross Weight 64 lbs
Alternatives
13382336355
13382336355
Pfannenberg Air Conditioners, DTS Series