13382341255
Pfannenberg Air Conditioners, DTS 3041 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13382341255 Pfannenberg Air Conditioners, DTS 3041 Series, Air Conditioner, 230VAC, RAL7035

MFG Item Number
13382341255

13382341255 Pfannenberg Air Conditioners, DTS 3041 Series, Air Conditioner, 230VAC, RAL7035

MFG Item Number
13382341255
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Air Conditioners, DTS 3041 Series
Item #
13382341255
Air Conditioner, 230VAC, RAL7035

DTS 3041 Series Information

Specifications

Specifications
Manufacturer Part Number 13382341255
Manufacturer Pfannenberg
Product Series DTS 3041
Family Series Pfannenberg Air Conditioners, DTS 3041 Series
Description Air Conditioner, 230VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS 3041
Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 240 VAC
Current Rating 4.1 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 10.8 "
Net Weight 51 lbs
Gross Weight 57 lbs
Alternatives
13382341355
13382341355
Pfannenberg Air Conditioners, DTS 3061 Series