133840

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133840 Chromalox Heaters, SNH Series, SNH-19 HT S 240V1P 600W

MFG Item Number
133840

133840 Chromalox Heaters, SNH Series, SNH-19 HT S 240V1P 600W

MFG Item Number
133840
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, SNH Series
Item #
133840
SNH-19 HT S 240V1P 600W

SNH Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 133840
Manufacturer Chromalox
Product Series SNH
Family Series Chromalox Heaters, SNH Series
Description SNH-19 HT S 240V1P 600W
Wattage 600 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 15
Element Type Two Terminals, One End
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: SNH-19
Net Weight 1 lb
Gross Weight 1 lb