134-1084
Siemens Building Technologies Thermostats, 134 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134-1084

Siemens Building Technologies Thermostats, 134 Series

134-1084

Siemens Building Technologies Thermostats, 134 Series
Thermostat,H/C,Line VOLT CON/EXP
MFG Item Number
134-1084
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, 134 Series
Item #
134-1084
Thermostat,H/C,Line VOLT CON/EXP

134 Series Information


Specifications

Specifications
Manufacturer Part Number 134-1084
Manufacturer Siemens Building Technologies
Product Series 134
Family Series Siemens Building Technologies Thermostats, 134 Series
Description Thermostat,H/C,Line VOLT CON/EXP
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - 6 A, 240 VAC - 3 A
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Comments SPDT Switching, Dual Scale Plate
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
T26S-18C
T26S-18C
Johnson Controls Thermostats