T26S-18C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T26S-18C

Johnson Controls Thermostats

T26S-18C

Johnson Controls Thermostats
Line Voltage Thermostat;
MFG Item Number
T26S-18C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Thermostats, Series
Item #
T26S-18C
Line Voltage Thermostat;

Series Information

  • Attractive Beige Colored, High‑Impact Plastic Enclosure (T26 Series)
  • Close Differential without the Need for Anticipators
  • Bi‑Metal Thermometer Supplied as Standard except Where Indicated
  • Equipped with Adjustable Dial Stops (T26 Series)
For line voltage control of residential, commercial, or industrial heating or year‑round air conditioning. Heat or cold anticipators are not required. The liquid‑charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control.

Specifications

Specifications
Manufacturer Part Number T26S-18C
Manufacturer Johnson Controls
Family Series Johnson Controls Thermostats
Description Line Voltage Thermostat; Thermostat; Htg/Clg; Spdt Line Volt;Horz Or Vert Univ. (See:
Power Method 120 VAC, 208 VAC, 240 VAC
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Color Beige
Changeover Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Onboard Occupancy Sensor No
Net Weight 0.91 lbs
Gross Weight 0.91 lbs
Alternatives
134-1084
134-1084
Siemens Building Technologies Thermostats, 134 Series