134033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134033

Chromalox Heaters, SNH Series

134033

Chromalox Heaters, SNH Series
SNH-38 HT S 120V1P 1250W
MFG Item Number
134033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, SNH Series
Item #
134033
SNH-38 HT S 120V1P 1250W

SNH Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 134033
Manufacturer Chromalox
Product Series SNH
Family Series Chromalox Heaters, SNH Series
Description SNH-38 HT S 120V1P 1250W
Wattage 1,250 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 15
Element Type Two Terminals, One End
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: SNH-38
Net Weight 1.6 lbs
Gross Weight 1.6 lbs