Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1343580 Marathon Special Products Power Distribution Blocks, Distribution Block, 3-P, 175A, Bx/Bx
1343580 Marathon Special Products Power Distribution Blocks, Distribution Block, 3-P, 175A, Bx/Bx
Description
Power Distribution Blocks, Series
Distribution Block, 3-P, 175A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
1343580 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Distribution Block, 3-P, 175A, Bx/Bx Line: (1)2/0-14AWG, Load: (6)4-14AWG UL1953 |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
1343580
Marathon Special Products Power Distribution Blocks