Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 13505B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 1-1/2in. X 1/2in. REDUCING BUSHING |
| Connection Type | Male/Female |
| External Thread | 3-1/2 NPT |
| Internal Thread | 1-1/2 NPT |
| Material | Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |