Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13507B Halex Fittings, 1-1/2in. X 3/4in. REDUCING BUSHING
MFG Item Number
13507B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

13507B Halex Fittings, 1-1/2in. X 3/4in. REDUCING BUSHING

MFG Item Number
13507B
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
13507B
1-1/2in. X 3/4in. REDUCING BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 13507B
Manufacturer Halex
Family Series Halex Fittings
Description 1-1/2in. X 3/4in. REDUCING BUSHING
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 3/4 NPT
Material Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.32 lbs