Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13512
1-1/2in. X 1-1/4in. REDUCING BUSHING
This item cannot be canceled or returned
Description
1-1/2in. X 1-1/4in. REDUCING BUSHING
Specifications
Specifications
| Manufacturer Part Number |
13512 |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
1-1/2in. X 1-1/4in. REDUCING BUSHING |
| Connection Type |
Male/Female |
| External Thread |
1-1/4 NPT |
| Internal Thread |
1-1/2 NPT |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |