Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 135 Series
1352701
Marathon Special Products Power Distribution Blocks, 135 Series
Splicer Block, 2-P, 475A, Box/Box,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 135 Series
Splicer Block, 2-P, 475A, Box/Box,
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1352701 |
| Manufacturer |
Marathon Special Products |
| Product Series |
135 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 135 Series |
| Description |
Splicer Block, 2-P, 475A, Box/Box, Line & Load: (1)750MCM-1/0, UL1953, Open |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
475 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
750 kcmil-1/0 AWG |
| Output Wire Range |
750 kcmil-1/0 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
3.63 lbs |
| Gross Weight |
3.63 lbs |
1352701
Marathon Special Products Power Distribution Blocks, 135 Series