Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH1351 Marathon Special Products Terminal Blocks, Protective Cover, 1-Pole, Hinged,
CH1351 Marathon Special Products Terminal Blocks, Protective Cover, 1-Pole, Hinged,
Description
Protective Cover, 1-Pole, Hinged,
Specifications
Specifications
| Family Series |
Marathon Special Products Terminal Blocks |
| Manufacturer |
Marathon Special Products |
| Manufacturer Part Number |
CH1351 |
| Description |
Protective Cover, 1-Pole, Hinged, for Use with 135 Series - 1-Pole Only |
| Type |
Cover |
| For Use With |
FieldPower Power Distribution Block Assemblies |
| Composition |
Non-Metallic |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.1 lbs |
CH1351
Marathon Special Products Terminal Blocks