135300

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
135300 Chromalox Heaters, A Series, A-15 HT RING240V1P 200W
MFG Item Number
135300

135300 Chromalox Heaters, A Series, A-15 HT RING240V1P 200W

MFG Item Number
135300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, A Series
Item #
135300
A-15 HT RING240V1P 200W

A Series Information

  • For Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
  • Can Be Either Single Or Three Ring Heaters
  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters

Specifications

Specifications
Manufacturer Part Number 135300
Manufacturer Chromalox
Product Series A
Family Series Chromalox Heaters, A Series
Description A-15 HT RING240V1P 200W
Wattage 200 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 9
Element Type Single Heat Ring Heater
Sheath Element Chrome Steel
Maximum Temperature 1,200 °F
Mounting Ring Clamp
Application Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
Approvals CE, CSA, UR
Comments Model Number: A-15
Net Weight 0.31 lbs
Gross Weight 0.31 lbs