Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
135 Series Information
| Manufacturer Part Number | 1353705CH |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 135 |
| Family Series | Marathon Special Products Power Distribution Blocks, 135 Series |
| Description | Distribution Block, 3-P, 950A, Bx/Bx Line: (2)750MCM-1/0, Load: (12) 2-14AWG & (3)250MCM-6AWG, w/Covers |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 950 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 15 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 750 kcmil-1/0 AWG |
| Output Wire Range | (12) 2-14 AWG; (3) 250 kcmil-6 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | UL |
| Net Weight | 6.415 lbs |
| Gross Weight | 7.115 lbs |