SFP120A100
Macromatic Protection Relays, SFP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFP120A100

Macromatic Protection Relays, SFP Series

SFP120A100

Macromatic Protection Relays, SFP Series
PUMP SEAL FAILURE RELAY, 120V
MFG Item Number
SFP120A100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SFP Series
Item #
SFP120A100
PUMP SEAL FAILURE RELAY, 120V

SFP Series Information

  • Monitors Submersible Pump Seals and Leakage
  • Single or Dual Channel for Monitoring 1 or 2 Pumps
  • Three Adjustable Sensitivity Ranges
SFP Series Pump Seal Failure Relays are designed to monitor the shaft seals of submersible pumps. A resistive‑measuring probe is installed in the pump seal cavity. If the seal starts to leak, contaminating fluid enters the seal cavity, lowering the resistance between the internal probe & the common connection. When the resistance drops below the user‑adjustable sensitivity set‑point of the relay, the output relay energizes & the LED turns ON. The relay output can be used to give an alarm indication of a leaking seal. These products will automatically reset when the fault condition clears.
  • Optional Fixed Sensitivity Setting Available
  • Optional Low‑Profile Adjustment Knob
  • Uses industry‑standard 8 & 11 pin octal sockets

Specifications

Specifications
Manufacturer Part Number SFP120A100
Manufacturer Macromatic
Product Series SFP
Family Series Macromatic Protection Relays, SFP Series
Description PUMP SEAL FAILURE RELAY, 120V SINGLE CHANNEL, 4.7K-100K ohms
Phase 1
Voltage 120 V, 240 V, 28 V
Line Voltage 120 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.355 lbs
Gross Weight 0.4 lbs