Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, A Series
135378
Chromalox Heaters, A Series
This item cannot be canceled or returned
Description
- For Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
- Can Be Either Single Or Three Ring Heaters
- Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
Specifications
Specifications
| Manufacturer Part Number |
135378 |
| Manufacturer |
Chromalox |
| Product Series |
A |
| Family Series |
Chromalox Heaters, A Series |
| Description |
A-20 HT RING120V1P 400W |
| Wattage |
400 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
15 |
| Element Type |
Single Heat Ring Heater |
| Sheath Element |
Chrome Steel |
| Mounting |
Ring Clamp |
| Application |
Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: A-20 |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
135378
Chromalox Heaters, A Series