Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13607

Halex Fittings

13607

Halex Fittings
2in. X 3/4in. REDUCING BUSHING
MFG Item Number
13607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
13607
2in. X 3/4in. REDUCING BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 13607
Manufacturer Halex
Family Series Halex Fittings
Description 2in. X 3/4in. REDUCING BUSHING
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 3/4 NPT
Material Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs