138560

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138560

Chromalox Heaters, RI Series

138560

Chromalox Heaters, RI Series
RI-1300 240V1P 300W
MFG Item Number
138560
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, RI Series
Item #
138560
RI-1300 240V1P 300W

RI Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Incoloy Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138560
Manufacturer Chromalox
Product Series RI
Family Series Chromalox Heaters, RI Series
Description RI-1300 240V1P 300W
Kilowatts 300 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 30
NPT Size 0.75 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RI-1300
Net Weight 8 lbs
Gross Weight 8 lbs