138640

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138640

Chromalox Heaters, RI Series

138640

Chromalox Heaters, RI Series
RI-1100 120V1P 1000W
MFG Item Number
138640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RI Series
Item #
138640
RI-1100 120V1P 1000W

RI Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Incoloy Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138640
Manufacturer Chromalox
Product Series RI
Family Series Chromalox Heaters, RI Series
Description RI-1100 120V1P 1000W
Kilowatts 1,000 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 32
NPT Size 0.75 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RI-1100
Net Weight 15 lbs
Gross Weight 15 lbs