138675

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138675

Chromalox Heaters, RI Series

138675

Chromalox Heaters, RI Series
RI-500 120V1P 500W
MFG Item Number
138675
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, RI Series
Item #
138675
RI-500 120V1P 500W

RI Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Incoloy Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138675
Manufacturer Chromalox
Product Series RI
Family Series Chromalox Heaters, RI Series
Description RI-500 120V1P 500W
Kilowatts 500 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 34
NPT Size 0.5 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RI-500
Net Weight 10 lbs
Gross Weight 10 lbs