138683

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138683

Chromalox Heaters, RIO Series

138683

Chromalox Heaters, RIO Series
RIO-150 120V1P 150W
MFG Item Number
138683
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RIO Series
Item #
138683
RIO-150 120V1P 150W

RIO Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Stainless Steel Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138683
Manufacturer Chromalox
Product Series RIO
Family Series Chromalox Heaters, RIO Series
Description RIO-150 120V1P 150W
Kilowatts 150 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 0.5 " Brass Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Mild Corrosive Solution, Light Weight Oil
Approvals CSA
Comments Model Number: RIO-150
Net Weight 4 lbs
Gross Weight 4 lbs