138739

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138739

Chromalox Heaters, RIO Series

138739

Chromalox Heaters, RIO Series
RIO-1200 120V1P 200W
MFG Item Number
138739
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, RIO Series
Item #
138739
RIO-1200 120V1P 200W

RIO Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Stainless Steel Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138739
Manufacturer Chromalox
Product Series RIO
Family Series Chromalox Heaters, RIO Series
Description RIO-1200 120V1P 200W
Kilowatts 200 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 0.75 " Brass Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Mild Corrosive Solution, Light Weight Oil
Approvals CSA
Comments Model Number: RIO-1200
Net Weight 8 lbs
Gross Weight 8 lbs