138763

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138763

Chromalox Heaters, RIO Series

138763

Chromalox Heaters, RIO Series
RIO-1300 240V1P 300W
MFG Item Number
138763
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RIO Series
Item #
138763
RIO-1300 240V1P 300W

RIO Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Stainless Steel Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138763
Manufacturer Chromalox
Product Series RIO
Family Series Chromalox Heaters, RIO Series
Description RIO-1300 240V1P 300W
Kilowatts 300 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 22
NPT Size 0.75 " Brass Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Mild Corrosive Solution, Light Weight Oil
Approvals CSA
Comments Model Number: RIO-1300
Net Weight 9 lbs
Gross Weight 9 lbs