138800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

138800

Chromalox Heaters, RIO Series

138800

Chromalox Heaters, RIO Series
RIO-1600 240V1P 600W
MFG Item Number
138800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RIO Series
Item #
138800
RIO-1600 240V1P 600W

RIO Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Stainless Steel Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 138800
Manufacturer Chromalox
Product Series RIO
Family Series Chromalox Heaters, RIO Series
Description RIO-1600 240V1P 600W
Kilowatts 600 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 0.75 " Brass Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Mild Corrosive Solution, Light Weight Oil
Approvals CSA
Comments Model Number: RIO-1600
Net Weight 15 lbs
Gross Weight 15 lbs