Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TMO-1 Series
138907
Chromalox Heaters, TMO-1 Series
This item cannot be canceled or returned
Description
- 1" NPT Brass Screw Plug
- Copper Sheath Element
- Integral Plug and Receptacle
Specifications
Specifications
| Manufacturer Part Number |
138907 |
| Manufacturer |
Chromalox |
| Product Series |
TMO-1 |
| Family Series |
Chromalox Heaters, TMO-1 Series |
| Description |
TMO-1036G 120V1P 350W |
| Kilowatts |
0.35 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| NPT Size |
1 " Steel Screw Plug |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Comments |
Model Number: TMO-1036G |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
138907
Chromalox Heaters, TMO-1 Series