Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TMW-1 Series
139070
Chromalox Heaters, TMW-1 Series
This item cannot be canceled or returned
Description
- 1" NPT Brass Screw Plug
- Copper Sheath Element
- Has Thermowell
- Without Terminal Cover
Specifications
Specifications
| Manufacturer Part Number |
139070 |
| Manufacturer |
Chromalox |
| Product Series |
TMW-1 |
| Family Series |
Chromalox Heaters, TMW-1 Series |
| Description |
TMW-1121 240V1P 1250W |
| Kilowatts |
1.25 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
83 |
| NPT Size |
1 " Brass Screw Plug |
| Sheath Element |
Copper |
| Application |
Clean Water Heating |
| Thermowell |
Yes |
| Approvals |
CSA, UR |
| Comments |
Model Number: TMW-1121 |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
139070
Chromalox Heaters, TMW-1 Series