139088
Chromalox Heaters, TMW-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
139088 Chromalox Heaters, TMW-1 Series, TMW-1415 120V1P 1500W, pack/3
MFG Item Number
139088

139088 Chromalox Heaters, TMW-1 Series, TMW-1415 120V1P 1500W, pack/3

MFG Item Number
139088
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMW-1 Series
Item #
139088
TMW-1415 120V1P 1500W, pack/3

TMW-1 Series Information

  • 1" NPT Brass Screw Plug
  • Copper Sheath Element
  • Has Thermowell
  • Without Terminal Cover

Specifications

Specifications
Manufacturer Part Number 139088
Manufacturer Chromalox
Product Series TMW-1
Family Series Chromalox Heaters, TMW-1 Series
Description TMW-1415 120V1P 1500W, pack/3
Kilowatts 1.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 86
NPT Size 1 " Brass Screw Plug
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Approvals CSA, UR
Comments Model Number: TMW-1415
Net Weight 1.5 lbs
Gross Weight 1.5 lbs