139168
Chromalox Heaters, TMW-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139168

Chromalox Heaters, TMW-2 Series

139168

Chromalox Heaters, TMW-2 Series
TMW-207A 240V1P 750W
MFG Item Number
139168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMW-2 Series
Item #
139168
TMW-207A 240V1P 750W

TMW-2 Series Information

  • 1‑1/4" NPT Brass Screw Plug
  • Copper Sheath Element
  • Without Thermowell
  • Without Terminal Cover

Specifications

Specifications
Manufacturer Part Number 139168
Manufacturer Chromalox
Product Series TMW-2
Family Series Chromalox Heaters, TMW-2 Series
Description TMW-207A 240V1P 750W
Kilowatts 0.75 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 64
NPT Size 1.25 " Brass Screw Plug
Sheath Element Copper
Application Clean Water Heating
Thermowell No
Approvals CSA, UR
Comments Model Number: TMW-207A
Net Weight 0.5 lbs
Gross Weight 0.5 lbs