139387

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139387

Chromalox Heaters, MT-1 Series

139387

Chromalox Heaters, MT-1 Series
MT-110-3A 240V1P 1000W
MFG Item Number
139387
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-1 Series
Item #
139387
MT-110-3A 240V1P 1000W

MT-1 Series Information

  • Copper Sheath Element
  • 1‑1/4" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.6‑2 kW

Specifications

Specifications
Manufacturer Part Number 139387
Manufacturer Chromalox
Product Series MT-1
Family Series Chromalox Heaters, MT-1 Series
Description MT-110-3A 240V1P 1000W
Kilowatts 1 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 43
NPT Size 1.25 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-110-3A
Net Weight 1.87 lbs
Gross Weight 1.875 lbs