139643

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139643 Chromalox Heaters, MT-2 Series, MT-250A 240V1P 5000W

MFG Item Number
139643

139643 Chromalox Heaters, MT-2 Series, MT-250A 240V1P 5000W

MFG Item Number
139643
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-2 Series
Item #
139643
MT-250A 240V1P 5000W

MT-2 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 139643
Manufacturer Chromalox
Product Series MT-2
Family Series Chromalox Heaters, MT-2 Series
Description MT-250A 240V1P 5000W
Kilowatts 5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 53
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-250A
Net Weight 5 lbs
Gross Weight 5 lbs