139811
Chromalox Heaters, MTO-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139811

Chromalox Heaters, MTO-2 Series

139811

Chromalox Heaters, MTO-2 Series
MTO-225A 240V1P 2500W
MFG Item Number
139811
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-2 Series
Item #
139811
MTO-225A 240V1P 2500W

MTO-2 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 139811
Manufacturer Chromalox
Product Series MTO-2
Family Series Chromalox Heaters, MTO-2 Series
Description MTO-225A 240V1P 2500W
Kilowatts 2.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 26
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Steel
Application Light Weight Oil
Approvals CSA, UL
Comments Model Number: MTO-225A
Net Weight 4 lbs
Gross Weight 4 lbs