Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
13DV2A-TS Dart Controls Drives, 15 Series, DRIVE
MFG Item Number
13DV2A-TS
13DV2A-TS Dart Controls Drives, 15 Series, DRIVE
MFG Item Number
13DV2A-TS
This item cannot be canceled or returned
Description
1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT Non‑Regenerative Chassis or NEMA 4/12 Enclosed UL, cUL, CE Approvals Armature Feedback Adjustable Min/Max Full Wave Bridge Supply Speed Pot, Knob and Dial Plate Included Current Limit Trim Pot Eliminates Plug‑In Resistor The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.
Specifications
Specifications
Manufacturer Part Number
13DV2A-TS
Manufacturer
Dart Controls
Product Series
15
Family Series
Dart Controls Drives, 15 Series
Description
DRIVE
AC Voltage
11-13 VAC, 22-26 VAC
Output Armature Voltage (DC)
0-11 VDC, 0-22 VDC
Operating Temperature
14-113 °F
Max Armature Current (DC)
2 A
Nominal Input Voltage
12 VAC, 24 VAC
Feedback
Armature
Operator Controls
Built In
Approvals
cUL, cUR, UL, UR
Nominal Armature VDC
12 VDC, 24 VDC
Net Weight
0.42 lbs
Gross Weight
0.441 lbs
13DV2A-TS
Dart Controls Drives, 15 Series