13DVE
Dart Controls Drives, 15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13DVE Dart Controls Drives, 15 Series, DRIVE 15E SERIES ENCLOSED 2AMP

MFG Item Number
13DVE

13DVE Dart Controls Drives, 15 Series, DRIVE 15E SERIES ENCLOSED 2AMP

MFG Item Number
13DVE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 15 Series
Item #
13DVE
DRIVE 15E SERIES ENCLOSED 2AMP

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Manufacturer Part Number 13DVE
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Description DRIVE 15E SERIES ENCLOSED 2AMP 12-14VAC/24-28VAC 0-11VDC OR 0-22VDC
AC Voltage 11-13 VAC, 22-26 VAC
Output Armature Voltage (DC) 0-11 VDC, 0-22 VDC
Operating Temperature 14-113 °F
Max Armature Current (DC) 3 A
Nominal Input Voltage 12 VAC, 24 VAC
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 4
Approvals cUL, cUR, UL, UR
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.23 lbs
Gross Weight 1.2275 lbs