Series Information
| Manufacturer Part Number | 14-150S |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type 14-S Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 1-13/16 IN, 3/8 IN Mounting Hole Width, 1 Holes, 3/8 IN Width, Trade Size: 1-1/2 IN, Dimension A: 3-7/8 IN, Applicable Third Party Standards: Federal Specification FF- |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Steel |
| Style | Pipe Clamp |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |