140
Thomas & Betts Fittings, 140 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140

Thomas & Betts Fittings, 140 Series Series

140

Thomas & Betts Fittings, 140 Series Series
3/8 INCH LOCKNUT
MFG Item Number
140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, 140 Series Series
Item #
140
3/8 INCH LOCKNUT

140 Series Series Information

Specifications

Specifications
Manufacturer Part Number 140
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Description 3/8 Inch Steel Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 3/8 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.0313 lbs
Gross Weight 0.01 lbs