TMCX050SA
Appleton Cable Entries, TMCX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMCX050SA

Appleton Cable Entries, TMCX Series

TMCX050SA

Appleton Cable Entries, TMCX Series
1/2 IN HAZ LOC MC CONN ALUM SM
MFG Item Number
TMCX050SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, TMCX Series
Item #
TMCX050SA
1/2 IN HAZ LOC MC CONN ALUM SM

TMCX Series Information

  • For use on horizontal or vertical runs
  • Independent sealing and armor clamping
  • Superior pull out prevention
  • Compact slim profile
  • Widest cable acceptance range
  • Disconnectable design
Appleton TMCX Connectors are designed for use with MC/MCHL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK or CLX) cables. They provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Specifications
Manufacturer Part Number TMCX050SA
Manufacturer Appleton
Product Series TMCX
Family Series Appleton Cable Entries, TMCX Series
Description TMCX Series Cable Gland Connector, Size: 1/2S IN M20, Material: Copperfree Aluminum, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.79 IN Length, Cable Armor Diameter: 0.34 - 0.5 IN End Stop Out, Cable Jacket Di
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.35-0.55 "
Type Bushing Grip
Composition Metallic
Material Aluminum
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66
Net Weight 0.15 lbs
Gross Weight 1 lb
Alternatives
TMCX050SNB
TMCX050SNB
Appleton Cable Entries, TMCX Series