Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14000.0-00 Stego Enclosure Heaters, HG 140 Series, PTC Heater HG 140, AC/DC 120-240 V, 15W
MFG Item Number
14000.0-00
14000.0-00 Stego Enclosure Heaters, HG 140 Series, PTC Heater HG 140, AC/DC 120-240 V, 15W
MFG Item Number
14000.0-00
This item cannot be canceled or returned
Description
Enclosure Heaters, HG 140 Series
PTC Heater HG 140, AC/DC 120-240 V, 15W
HG 140 Series Information
Compact Size Wide Voltage Range Heating Power Adjusts to Ambient Temperature Cage Clamp Connectors for Quick & Easy Wiring UL, cUL, CE, VDE Approvals HG 140 Series heaters are used in enclosures where damage from condensation must be prevented, or where the temperature must be maintained above a minimum value. The aluminum profile heater body design has a chimney effect to distribute heat evenly. The cage clamp connectors save time and simplify installation.
RoHS Compliant DIN Rail Mountable
Specifications
Specifications
Manufacturer Part Number
14000.0-00
Manufacturer
Stego
Product Series
HG 140
Family Series
Stego Enclosure Heaters, HG 140 Series
Description
PTC Heater HG 140, AC/DC 120-240 V, 15W
Capacity
15 W
Voltage
120-240 VAC/VDC
Nominal Voltage
120 VAC, 125 VDC, 240 VAC, 250 VDC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
No
Hygrostat
No
Protection Class
I (Grounded)
Operating Temperature
'-49-158 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, cUL, VDE, UL
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.48 lbs
Gross Weight
0.56 lbs
14000.0-00
Stego Enclosure Heaters, HG 140 Series