14006070015
Dynapar Encoders, Cable Assembly Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14006070015 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 15Ft
MFG Item Number
14006070015

14006070015 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 15Ft

MFG Item Number
14006070015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14006070015
Cable Assembly, 15Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14006070015
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 15Ft
Length 15 '
Termination Wire Leads
Connection Type 6 Pin Circular
Contact Gender Female
Comments Use with Dynapar Series 21/22, Single Ended Output
Net Weight 0.88 lbs
Gross Weight 0.88 lbs