Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXLA0U0 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 50-250VAC/21.6-250VDC
PAXLA0U0 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 50-250VAC/21.6-250VDC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PAX Series
Process Meter, 50-250VAC/21.6-250VDC
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Manufacturer Part Number
PAXLA0U0
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Description
Process Meter, 50-250VAC/21.6-250VDC Power, 5 Dig Red LED Display, Dual SPDT 5A Relay Output, UL LIsted, N4X
Type
DC Amps, DC Volts
Max Input Signal
10 V, 200 mA, Process 0-10 V, Process 4-20 mA
Display Type
LED
Display Digits
5
Power Supply
21.6-250 VDC, 50-250 VAC
Nominal Voltage
110 VDC, 120 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Accuracy
0.1 %
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.52 lbs
Gross Weight
0.905 lbs
PAXLA0U0
Red Lion Panel Meters & Gauges, PAX Series