14006350015
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14006350015 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 15Ft
MFG Item Number
14006350015

14006350015 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 15Ft

MFG Item Number
14006350015
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14006350015
Cable Assembly, 15Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14006350015
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 15Ft
Length 15 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Comments Use w/ Dynapar 525,526,625,HA25,HR25,H26,HC25,HA26,HA725,HR26,HC526,HS35, Differential Output
Net Weight 0.795 lbs
Gross Weight 0.96 lbs
Alternatives
14006350030
14006350030
Dynapar Encoders, Cable Assembly Series
14006350020
14006350020
Dynapar Encoders, Cable Assembly Series
A688-20
A688-20
Marathon Electric Encoders