14006350025
Dynapar Encoders, Cable Assembly Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14006350025 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 25Ft

MFG Item Number
14006350025

14006350025 Dynapar Encoders, Cable Assembly Series, Cable Assembly, 25Ft

MFG Item Number
14006350025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Cable Assembly Series
Item #
14006350025
Cable Assembly, 25Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14006350025
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Description Cable Assembly, 25Ft
Length 25 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Comments Use w/ Dynapar 525,526,625,HA25,HR25,H26,HC25,HA26,HA725,HR26,HC526,HS35, Differential Output
Net Weight 1.22 lbs
Gross Weight 1.445 lbs