Is something broken or in need of attention? Start your repair request here, and we'll take care of it
HA725 Series Information
| Manufacturer Part Number | HA725100000241 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HA725 |
| Family Series | Dynapar Encoders, HA725 Series |
| Description | ENCODER |
| Resolution (PPR) | 10,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 5 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Side Mount Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -10-70 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Net Weight | 0.725 lbs |
| Gross Weight | 0.89 lbs |