14011520

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14011520 Socomec Disconnect Switches, SHAFT TYPE S-15X12-200MM
MFG Item Number
14011520

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

14011520 Socomec Disconnect Switches, SHAFT TYPE S-15X12-200MM

MFG Item Number
14011520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
14011520
SHAFT TYPE S-15X12-200MM

Series Information

Specifications

Specifications
Family Series Socomec Disconnect Switches
Manufacturer Socomec
Manufacturer Part Number 14011520
Description SHAFT TYPE S-15X12-200MM
Net Weight 0.7937 lbs
Gross Weight 0.801 lbs
Alternatives
14011540
14011540
Socomec Disconnect Switches
14011532
14011532
Socomec Circuit Breakers