Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14011540 Socomec Disconnect Switches, SHAFT TYPE S-15X12-400MM
14011540 Socomec Disconnect Switches, SHAFT TYPE S-15X12-400MM
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
14011540 |
| Description |
SHAFT TYPE S-15X12-400MM |
| Net Weight |
1.2787 lbs |
| Gross Weight |
1.2945 lbs |
14011540
Socomec Disconnect Switches