140203.00
Leeson Motors, Agricultural Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140203.00

Leeson Motors, Agricultural Duty Series

140203.00

Leeson Motors, Agricultural Duty Series
Motor, 5HP, /230V, 1740RPM TEFC Farm
MFG Item Number
140203.00
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Agricultural Duty Series
Item #
140203.00
Motor, 5HP, /230V, 1740RPM TEFC Farm

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 140203.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Description Motor, 5HP, /230V, 1740RPM TEFC Farm
Type Agricultural Duty
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
NEMA Frame 215T
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Service Factor 1.15
Composition Steel
Length 18.71 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
L3708T
L3708T
Baldor-ABB Motors Motors, L Series
L3708TM
L3708TM
Baldor-ABB Motors Motors, L Series
Z117
Z117
Marathon Electric Motors
F791
F791
GE Motors