L3708T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3708T

Baldor-ABB Motors Motors, L Series

L3708T

Baldor-ABB Motors Motors, L Series
5HP, 1750RPM, 1PH, 60HZ, 213T, 3726LC
MFG Item Number
L3708T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3708T
5HP, 1750RPM, 1PH, 60HZ, 213T, 3726LC

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3708T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 5HP, 1750RPM, 1PH, 60HZ, 213T, 3726LC
Type General Purpose
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 213T
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 20.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 19.02 "
Net Weight 100 lbs
Gross Weight 116 lbs
Alternatives
140203.00
140203.00
Leeson Motors, Agricultural Duty Series
I216
I216
Marathon Electric Motors, NH-H-H1 Series
130032
130032
Leeson Motors