Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
General Purpose Series Information
| Manufacturer Part Number | 140581.00 |
|---|---|
| Manufacturer | Leeson |
| Product Series | General Purpose |
| Family Series | Leeson Motors, General Purpose Series |
| Description | Motor, 10HP, 230V, 1740RPM TEFC General Purpose |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 215T |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 40 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 20.71 " |
| Approvals | CSA, UL |
| Net Weight | 212 lbs |
| Gross Weight | 212 lbs |