Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NH-H-H1 Series Information
| Manufacturer Part Number | I217 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 41.5 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 21.48 " |
| Approvals | CSA, UL |
| Net Weight | 144 lbs |
| Gross Weight | 144 lbs |