Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CIR Series
140610
Chromalox Heaters, CIR Series
This item cannot be canceled or returned
Description
- Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
- Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
- Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material
Specifications
Specifications
| Manufacturer Part Number |
140610 |
| Manufacturer |
Chromalox |
| Product Series |
CIR |
| Family Series |
Chromalox Heaters, CIR Series |
| Description |
PIT-15 THERMO 0-150 F |
| Wattage |
850 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
100 |
| Element Type |
Cartridge Heater |
| Sheath Element |
Incoloy |
| Comments |
Model Number: CIR-30651 |
| Net Weight |
0.37 lbs |
| Gross Weight |
1.355 lbs |
140610
Chromalox Heaters, CIR Series